Delta Faucet Victorian® Single Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only

DT14455LHP

Manufacturer Part #: T14455-LHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Must purchase handle separately to complete the unit
  • Easy to clean, Touch-Clean® shower head with dual-spray function for full- or massage-spray patterns
  • Single function operation
  • Spray settings include: Full Body, Massaging, Soft Drench
  • 7-1/2" long pull-up diverter tub spout for easy shower operation

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday