2-4/5 in. Metal Handle Kit in Chrome
Victorian® 2-4/5 in. Metal Handle Kit in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1044-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 Series Tub/Shower
- Finish guaranteed not to tarnish or corrode
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 13/14 Series Tub/Shower
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-31/100 in
- Length:
- 2-4/5 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 4-3/10 in