Single Handle Multi Function Bathtub & Shower Faucet in Aged Pewter (Trim Only)
Victorian® Single Handle Multi Function Bathtub & Shower Faucet in Aged Pewter (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 201-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Victorian
- Handle Type: Less handles
- Required accessories: Universal rough valve body: R10000 series
- Includes 7 1/2" long non-diverter tub spout
- Touch-Clean® showerhead with soft aerated spray, massage spray & full spray
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- R10000 Series Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Victorian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Aged Pewter
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Massage, Soft Drench Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No