Two Handle Wall Mount Filler in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian Two Handle Wall Mount Filler in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Two Handle Wall Mount Filler in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17155RB
  • Item #2465238
  • Manufacturer Part #T17155-RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor® Scald-Guard® valve keeps water temperature within +/-3°
  • For use with MultiChoice Universal rough valve body. Solid brass construction ensures quality and reliability.
  • Separate volume and temperature controls for maximum comfort. Handle adjusts volume; dial on handle controls temperature.
  • Includes 7 1/2" long non-diverter tub spout.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
8-14/25 in
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7 in
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Metal Lever
Height:
12-19/50 in
IAPMO Listed -:
Yes
Maximum Height:
12-19/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Flow Rate:
6.2 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
Valve Trim Type:
Pressure Balancing
Weight:
2.86 lb