Delta Faucet

Victorian® Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

Part #D754LFRB  |  Manufacturer Part #754LF-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open channel spout creates a harmonious waterfall ambiance
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Channel spout
  • Channel spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Victorian®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-22/25 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Mount: Vessel Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Metal Lever

Height: 12-33/50 in

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 12-33/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 13-19/50 in

Spout Reach: 5-13/100 in

Spout Type: Channel

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.85

Width: 2-1/2 in