Single MetalLever Handle Polished Chrome
Victorian Single MetalLever Handle Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle base not included
- For use on tub/shower faucets
- Accent piece only
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Height:
- 1 in
- Length:
- 4-9/10 in
- Material:
- Brass
- Maximum Height:
- 1 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.354 lb
- Width:
- 3-9/10 in