Spray Hose and Diverter Assembly in Polished Chrome
Victorian Spray Hose and Diverter Assembly in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 690-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To be used for Diamond Seal® technology models
- For Victorian® kitchen models
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose Assembly
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.7 lb