Delta Faucet

Victorian® Trip Lever in Venetian Bronze

Part #D75060RB  |  Manufacturer Part #75060-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Universal mount
  • Matching lighting fixtures available

Specifications

ADA Compliant: No

Collection: Victorian®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-91/100 in

Handle Material: Zinc

Handle Type: Trip Lever

Height: 1-69/100 in

Installation Type: Front Mount

Length: 10-1/2 in

Material: Zinc

Maximum Height: 1-69/100 in

Side Spray: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.55

Width: 2-3/8 in