Victorian Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Part #DT17T055CZ  |  Item #4274797  |  Manufacturer Part #T17T055-CZ

$ 610.65 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Thermostatic operation for precise temperature control.
  • Two function cartridge - lever controls volume and dial controls temperature
  • Order MultiChoice rough-in valve separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Victorian

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 2-21/25 in

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

GSA Approved: No

Handle Type: Lever

Height: 7-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 3.855