Two Handle Dual Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian® Two Handle Dual Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® Two Handle Dual Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17455CZ
  • Item #4274784
  • Manufacturer Part #T17455-CZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: full body, massaging, soft drench
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Victorian®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
10-7/25 in
Diameter:
5-1/2 in
EPA Compliant:
Yes
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7 in
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Lever
Height:
13-21/25 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
13-21/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-1/2 in
Spray Type:
Full Spray, Massage
Trim Only:
Yes
Tub Spout Flow Rate:
6.2 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
Weight:
3.76 lb