Two Handle Dual Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Victorian® Two Handle Dual Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Handle Type: Lever
- Touch-Clean® showerhead with soft aerated spray, massage spray & full spray
- 7 1/2" long pull-up diverter tub spout for easy shower operation
- Spray settings include: Full Body, Massaging, Soft Drench
- Meets standards set by Americans with Disabilities Act (ADA)
- Required Accessories: MultiChoice® Rough-in valve: DR10000IP
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-7/25 in
- Diameter:
- 5-1/2 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CWT, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-21/25 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 13-21/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull-up tub spout
- Spray Type:
- Full Spray, Massage
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 4.165 lb