Two Handle Lever Handle Bar Faucet in Chrome

You last purchased this on
 
Delta Faucet

Victorian Two Handle Lever Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Two Handle Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #D2155DST
  • Item #4428172
  • Manufacturer Part #2155-DST
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 3-hole 4" installation
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Finish guaranteed not to tarnish or corrode
  • Standard spout swivels 360degrees
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Victorian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-22/25 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Material:
Zinc
Faucet Mount:
Bar Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-3/4 in
Spout Reach:
5-13/100 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
No
Weight:
5 lb