Delta Faucet Victorian® Two Handle Lever Handle Bar Faucet in Stainless

D2155SSDST

Manufacturer Part #: 2155-SS-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 3-hole 4" installation
  • ADA Compliant
  • Standard spout swivels 360degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Victorian®
Depth
6-22/25 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-3/4 in
Faucet Material
Zinc
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/4 in
Maximum Height
8-3/4 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-13/100 in
Spout Swivel
360°
Spout Type
Standard, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday