Two Handle Wall Mount Filler in Brilliance® Polished Brass (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian Two Handle Wall Mount Filler in Brilliance® Polished Brass (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Two Handle Wall Mount Filler in Brilliance® Polished Brass (Trim Only)

  • Fast #
  • Part #DT17155PB
  • Item #2465228
  • Manufacturer Part #T17155-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor® Scald-Guard® valve keeps water temperature within +/-3°F.
  • For use with MultiChoice Universal rough valve body. Solid brass construction ensures quality and reliability.
  • Separate volume and temperature controls for maximum comfort. Handle adjusts volume; dial on handle controls temperature.
  • Includes 7 1/2" long non-diverter tub spout.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Victorian
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
8-14/25 in
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7 in
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Metal Lever
Height:
12-19/50 in
IAPMO Listed -:
Yes
Maximum Height:
12-19/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Flow Rate:
6.2 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
Valve Trim Type:
Pressure Balancing
Weight:
2.86 lb