Delta Faucet

Victorian® Two Handle Wall Mount Filler in Brilliance® Stainless (Trim Only)

Part #DT17155SS  |  Manufacturer Part #T17155-SS

Color/Finish:
Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Separate volume and temperature controls for maximum comfort. Handle adjusts volume; dial on handle controls temperature.
  • Monitor® Scald-Guard® valve keeps water temperature within +/-3°F.
  • For use with MultiChoice Universal rough valve body. Solid brass construction ensures quality and reliability.
  • Includes 7 1/2" long non-diverter tub spout.
  • Lever handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

Brand Model Compatibility: R10000 Series Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Victorian®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7 in

Faucet Connection: CWT, IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

Tub Spout Flow Rate: 6.2

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Non-diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No