Delta Faucet

Victorian® Two Handle Widespread Bathroom Sink Faucet in Polished Brass

Part #D3555PBMPUDST  |  Manufacturer Part #3555-PBMPU-DST

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Washerless Stem

Center Size: 4 in - 16 in

Collection: Victorian®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Depth: 6-1/5 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Widespread

Faucet Valve Type: Washerless

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 6 in

Spout Reach: 5-13/100 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.45

Width: 9 in

Frequently Purchased Together

+
+
+

This Item: Delta Faucet Victorian® Two Handle Widespread Bathroom Sink Faucet in Polished Brass