Wall Mount Toilet Tissue Holder in Brilliance Polished Brass
Victorian Wall Mount Toilet Tissue Holder in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 450-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-19/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Victorian bath collection
- Assembled dimensions: 2-5/32 in. H x 3-19/32 in. D x 9-1/8 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-59/100 in
- Height:
- 2-4/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Brass
- Maximum Height:
- 2-4/25 in
- Mount Type:
- Wall
- Pivoting:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.385 lb
- Width:
- 3-19/32 in