Delta Faucet

Victorian® Zinc Handle Kit in Brilliance Stainless

Part #DH716SS  |  Manufacturer Part #H716SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • For 13/14 Series Tub/Shower

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Victorian®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-19/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

Handle Material: Zinc

Handle Type: Metal Lever

Height: 3-31/100 in

Material: Zinc

Maximum Height: 3-31/100 in

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.98

Width: 3-3/5 in