2-4/5 in. Handle Kit in Venetian Bronze
Victorian® 2-4/5 in. Handle Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 Series tub/shower
- Add to select LHP models to complete the look
- Metal lever handle
- Premier finishing process- finish will resist rust and corrosion through everyday use
- Backed by Delta Faucet’s lifetime limited warranty
- Handle is constructed of metal ensuring durability and dependability
- Zinc construction
- Complete handle kit
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- 13/14 Series
- Collection:
- Victorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/16 in
- IAPMO Listed -:
- No
- Length:
- 2-4/5 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in