Delta Faucet Virage® 3-3/4 in. 2.5 gpm Square Showerhead

D8133025

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" H2Okinetic single function raincan showerhead
  • Finished spray face

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Height
3-3/4 in
IAPMO Listed
No
Length
8 in
Material
Plastic
NSF Certified
No
Shape
Square
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday