Delta Faucet Volume Control

DU4760PK

Color Finish

Starting at $34.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" IPS female inlet
  • 1/2" male outlet
  • Brass construction
  • Chrome
  • Trickle feature

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday