Volume Control Valve in Brilliance® Stainless
Universal Showering Volume Control Valve in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Brass construction
- 1/2 in. IPS female inlet
- Trickle feature
- Lifetime faucet and finish warranty
- 1/2 in. male outlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 47/50 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- IPS
- Faucet Part Type:
- Volume Control Valve
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.23 lb
- Width:
- 1-1/2 in