0 items

Delta Faucet Rook™ Volume Control Valve Trim with Single Cross Handle

DT66661

Color Finish

Starting at $121.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Volume control has a recommended working pressure of 45-80 psi

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Rook™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
9.1 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday