Volume Control Venetian Bronze

Part #DU4760RBPK  |  Item #4274857  |  Manufacturer Part #U4760-RB-PK

$ 68.18 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trickle feature
  • Brass construction
  • Trickle feature
  • Brass construction

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 47/50 in

End Connection 1: Male

End Connections: Male

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Brass

Height: 1-1/2 in

Material: Brass

Maximum Height: 1-1/2 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.23