Delta Faucet Wall Bar in Polished Chrome

DRP33097

Manufacturer Part #: RP33097

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
1.39

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday