0 items

Delta Faucet Ellington Wall Elbow Hand Shower

D50560

Color Finish

Starting at $43.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90 degree Wall elbow
  • Can be used for replacement or for new construction installation
  • Personal shower wall supply
  • RP32549 and RP3913 Replacement

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Ellington
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
1-1/2 in
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
Length
1-1/2 in
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday