Delta Faucet Zura™ Wall Mount Lavatory Faucet with Single Lever Handle
DT574LFWL
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1, ASME A112.18.2
- Application
- Commercial
- BAA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in
- Collection
- Zura™
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- CWT
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 Hole
- Faucet Mount
- Wall Mount
- Flow Rate
- 1.2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Metal Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 2 in
- Spout Reach
- 8-1/4 in
- Spout Type
- Rigid
- Trim Only
- No
- Type
- DT574LFWL
- UL Listed
- No
- WaterSense Labeled
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday