0 items

Delta Faucet Palo® Wand Assembly for Delta 467-SD-DST and 467-DST Kitchen Faucet

DRP44643

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 467-SD-DST and 467-DST Kitchen Faucet
CARB OTC LEED Compliant
No
Collection
Palo®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday