0 items

Delta Faucet Water Efficient Aerator

DRP19754

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Male
Fitting Size 1
15/16 in
Flow Rate
1.2 gpm
Size
15/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday