Delta Faucet Water Efficient Aerator
DRP53343
DESCRIPTION
- For Victorian® lavatories
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
SPECIFICATIONS
- ADA Compliant
- No
- CEC Compliant
- For Sale in CA
- Color Finish
- Venetian® Bronze
- Color Finish Category
- Bronze Tones
- Flow Rate
- 1.2 gpm
- Green
- WaterSense, Yes
- WaterSense Labeled
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday