1 in. O-Ring in Black
Waterfall 1 in. O-Ring in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout o-rings
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Waterfall
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb