6-3/20 in. Metal Handle Kit in Biscuit
Waterfall 6-3/20 in. Metal Handle Kit in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3038-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Waterfall
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Length:
- 6-3/20 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.59 lb