Delta Faucet

Waterfall® Retaining Ring in Polished chrome

Part #DRP6227  |  Manufacturer Part #RP6227

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout
  • Includes 50/50 metal/plastic pop-up

Specifications

ADA Compliant: No

Collection: Waterfall®

Faucet Part Type: Retainer

Length: 3-1/2 in

Side Spray: No

Type: Faucet

Weight: 0.15

Width: 2-1/4 in