Spout Bonnet in White
Waterfall Spout Bonnet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout bonnet for Waterfall series
Specifications
- ADA Compliant:
- No
- Collection:
- Waterfall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Bonnet
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb