Spout Bonnet Kitchen in Biscuit

You last purchased this on
 
Delta Faucet

Waterfall Spout Bonnet Kitchen in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Waterfall Spout Bonnet Kitchen in Biscuit

  • Fast #
  • Part #DRP21464BS
  • Item #1631626
  • Manufacturer Part #RP21464BS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Waterfall
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Faucet Part Type:
Bonnet
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.04 lb