1-Hook Robe Hook in Oil Rubbed Bronze
Windemere® 1-Hook Robe Hook in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Extends 2-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Windemere bath collection
- Assembled dimensions: 2-1/2 in. H x 2-5/16 in. D x 2-3/16 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-5/16 in
- Diameter:
- 2-19/100 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-19/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-5/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.35 lb
- Width:
- 2-3/16 in