Metal Handle Kit in Oil Rubbed Bronze

You last purchased this on
 
Delta Faucet

Windemere Metal Handle Kit in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Windemere Metal Handle Kit in Oil Rubbed Bronze

  • Fast #
  • Part #DRP62150OB
  • Item #3878741
  • Manufacturer Part #RP62150OB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Windemere
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Bronze
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.7 lb