Delta Faucet

Windemere® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #DB2596LF  |  Manufacturer Part #B2596LF

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • 1 1/8" maximum deck thickness
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 1 1/8" maximum deck thickness

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Windemere®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-33/50 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Centerset

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 5-22/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Side Spray: No

Spout Height: 5-22/25 in

Spout Reach: 5-13/100 in

Spout Type: Fixed

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.1

Width: 9-1/2 in

Frequently Purchased Together

+
+

This Item: Delta Faucet Windemere® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome