Delta Faucet
Windemere Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Part #DBT2796SS | Item #3863480 | Manufacturer Part #BT2796-SS
Product Details
- ADA Compliant
- 7 11/16" long, 7 5/16" high spout
- Easy installation also allows for above-deck adjustability
- Rough-in for use with 3-hole, 2-handle roman tub trim kits sold separately
- 3-hole 8-16" installation
- Rigid slip-on spout
- Handle Type: Lever
- Required Accessories: Rough-in valve: DR2707
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Windemere
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 9-21/25 in
Faucet Connection: IPS
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 2 gpm
Handle Material: Brass
Handle Type: Lever
Height: 7-13/100 in
IAPMO Listed: Yes
Maximum Height: 7-13/100 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 4-13/16 in
Spout Reach: 7-81/100 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Tub Spout Reach: 7-13/16 in
Type: Roman Tub Faucet
WaterSense Labeled: No
Weight: 3.43