Windemere Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DBT2796  |  Item #3863363  |  Manufacturer Part #BT2796

$ 145.08 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA Compliant
  • 7 11/16" long, 7 5/16" high spout
  • Easy installation also allows for above-deck adjustability
  • Rough-in for use with 3-hole, 2-handle roman tub trim kits sold separately
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: DR2707

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Windemere

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 9-21/25 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 2 gpm

Handle Material: Brass

Handle Type: Lever

Height: 7-13/100 in

IAPMO Listed: Yes

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 4-13/16 in

Spout Reach: 7-81/100 in

Spout Type: Rigid Slip-on

Trim Only: Yes

Tub Spout Reach: 7-13/16 in

Type: Roman Tub Faucet

WaterSense Labeled: No

Weight: 3.51