Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Windemere® Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Single lever handle for ease of temperature control
- Monitor Scald-Guard valve keeps water temperature within +/-3 degrees F
- Single function operation
- Valve is not included, must purchase separately
- Monitor valve protects from rapid changes in hot or cold water
- Solid brass construction ensures quality and reliability
- For use with MultiChoice Universal rough valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Windemere®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.581 lb