1 Robe Hook in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Woodhurst™ 1 Robe Hook in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ 1 Robe Hook in Brilliance Stainless

  • Fast #
  • Part #D73235SS
  • Item #7654208
  • Manufacturer Part #73235-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 2-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Woodhurst® bath collection
  • Mounting hardware included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial, Industrial
CARB OTC LEED Compliant:
No
Collection:
Woodhurst™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
2-1/2 in
GSA Approved:
No
Height:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
2-31/100 in
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
Weight:
0.43 lb
Width:
1-7/8 in