Diverter Tub Spout in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Woodhurst™ Diverter Tub Spout in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ Diverter Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP92932SS
  • Item #7659328
  • Manufacturer Part #RP92932SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pull-up diverter tub spout
  • Diverts the flow of water from the tub spout to the shower head
  • Perfectly coordinates with the Woodhurst® bath collection
  • Tri-universal adapter included - RP100154
  • Non-metallic construction
  • Sweat onto 1/2 in. C.W.T, thread onto 1/2 in. IPS, or slip onto 1/2 in. C.W.T.
  • 6-3/4 in. total length
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Woodhurst™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
3-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull-up tub spout
Trim Only:
No
Tub Spout Type:
Diverter
UL Listed:
No
Weight:
0.87 lb
Width:
3-1/2 in