Delta Faucet Woodhurst™ 24 in. Towel Bar

D73224

Color/Finish

Starting at $33.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 3-3/8 in. from wall
  • Mounting hardware included with product
  • Perfectly coordites with the Woodhurst™ bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Industrial
CARB OTC LEED Compliant
No
Collection
Woodhurst™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
GSA Approved
No
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
NSF Certified
No
Projection
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday