Delta Faucet

Woodhurst™ Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT14432SS  |  Manufacturer Part #T14432-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Fully plated raincan shower head
  • Pull-up tub spout
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Tri-Universal adapter for thread 1/2 IPS, Sweat 1/2" C.W.T,. or slip onto 1/2" C.W.T

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Woodhurst™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9 in

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: [CWT, IPS, Slip On, Sweat]

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5 in

IAPMO Listed: No

Material: Metal

Maximum Height: 5 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Spray Type: Full Body

Trim Only: Yes

Tub Spout Flow Rate: 6

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 3.06

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Woodhurst™ Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)