Delta Faucet

Woodhurst™ Two Handle Roman Tub Faucet in Venetian Bronze Trim Only

Part #DT4732RB  |  Manufacturer Part #T4732-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinating hand shower included
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Fits 4-hole 8-16 in. installations
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 10 in - 16 in

Collection: Woodhurst™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 12-19/50 in

Faucet Height: 9-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Material: Brass

Maximum Height: 3-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Side Spray: No

Spout Height: 6-9/16 in

Spout Reach: 8-7/8 in

Spout Type: Rigid Slip-On Diverter

Trim Only: Yes

Tub Spout Reach: 8-7/8 in

Tub Spout Type: Diverter

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.5