Set Screw and Allen Wrench for Sensori® T66T005, T66T095 and T66T098

You last purchased this on
 
Delta Faucet

Set Screw and Allen Wrench for Sensori® T66T005, T66T095 and T66T098

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Set Screw and Allen Wrench for Sensori® T66T005, T66T095 and T66T098

  • Fast #
  • Part #DRP52139
  • Item #3680319
  • Manufacturer Part #RP52139
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Sensori® T66T005, T66T030, T66T035, T66T038, T66T040, T66T050, T66T060, T66T061, T66T075, T66T085, T66T090, T66T095 and T66T098
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Wrench
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb