Zura® 1 Robe Hook in Brilliance Stainless

Part #D77435SS  |  Item #7211476  |  Manufacturer Part #77435-SS

$ 32.45 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 3-1/2 in

Height: 2-13/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 2-13/100 in

Mount Type: Wall

Number of Hooks: 1

Projection: 3-1/2 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.588