Non-Diverter Tub Spout in Brilliance® Champagne Bronze
Zura® Non-Diverter Tub Spout in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T14474, T14474-LHD
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-diverter
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 2.6 lb
- Width:
- 2-3/4 in
- cUPC Certified:
- No