18 in. Towel Bar in Matte Black
Zura® 18 in. Towel Bar in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 3-1/4 in
- Escutcheon Height:
- 2 in
- Escutcheon Width:
- 2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- Height:
- 2-3/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Maximum Height:
- 2-3/50 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Overall Width:
- 19-9/16 in
- Projection:
- 3-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 2.14 lb